Shop All Sconces
Dweled
Blake LED Wall Sconce
Mfr # WS-852
Zoro # G905934995
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Width 3.75
- Dimmable Yes - ELV, TRIAC
- Fixture Voltage 120
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 12 |
Width | 3.75 |
Depth | 3.75 |
Length | 5.25 |
Details
Dimmable | Yes - ELV, TRIAC |
Fixture Voltage | 120 |
Lamp Type | Integrated LED |
Application | Interior or Covered Exterior |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Weight | 6.26 |
Lamp Watts | 8.5 |
Description
Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 2700K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- COLUMBIA LIGHTING LED MultiPurpose 8' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 9500L, 4000K, 120-277v (MPS8-40ML-CW-EDU)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F24W/T5/835/HO/ECO)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Blok LED Wall Sconce (WS-256)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- Dweled Sconces