Shop All Outdoor Wall Lights
Dweled
Balance LED 3-CCT Indoor and Outdoor Wall Light
Mfr # WS-W251
Zoro # G905928147
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 2
- Height 6
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W251
- Zoro # G905928147
- UPC # 790576809021
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 2 |
Height | 6 |
Length | 6 |
Depth | 2 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 11 |
Lumens | 352 |
Lamp Included | Yes |
Standards | ADA, Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Color Temperature | 4000 |
Application | Exterior & Interior |
Weight | 1.19 |
Description
Balance 6in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 4000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6749)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 in. L, PK500 (9-27077)
- DESIGNERS EDGE BULB 70W HPS MEDIUM BASE (L792)
- ILC Replacement for Spectronics Ble-1t158 replacement light bulb lamp (BLE-1T158 SPECTRONICS)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- ILC Replacement For SATCO 621390 (62-1390)
- Dweled Outdoor Wall Lights