Shop All Post Lighting
Dweled
Archetype 28in LED Indoor and Outdoor Post Light 3000K in Black
Mfr # PM-W159
Zoro # G605928171
product price: $309.00
/ea
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90
- Bulb Primary Application Exterior & Interior
- Dimmable Yes - ELV
- Includes Mounting Hardware
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PM-W159
- Zoro # G605928171
- UPC # 790576691213
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 4 |
Height | 28 |
Length | 7 |
Details
CRI | 90 |
Bulb Primary Application | Exterior & Interior |
Dimmable | Yes - ELV |
Includes | Mounting Hardware |
Bulb Type | Integrated LED |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
Number of Lamps | 1 |
Lumens | 1200 |
Voltage | 120 |
Lamp Included | Yes |
Color Temp. | 3000 |
Watts | 16 |
Weight | 7.5 |
Description
Archetype 28in LED Indoor and Outdoor Post Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 4000K (LLT-T5N-4-D-40K)
- ILC Replacement for Advance Vel-3p32-lw-rh-tp (VEL-3P32-LW-RH-TP ADVANCE)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- ILC Replacement for Philips 500 130v replacement light bulb lamp (500 130V PHILIPS)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- WADDELL Post Top Contemp Pine (112)
- Dweled Post Lighting