Shop All Pendants
Dweled
Action 8in LED Pendant 3000K in Black
Mfr # PD-769
Zoro # G105935563
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 2.38
- Width 2.38
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 |
Length | 2.38 |
Width | 2.38 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Action |
Color Temp. | 3000 |
Includes | Mounting Hardware |
Lamp Included | Yes |
Application | Interior or Covered Exterior |
Standards | Title 20, ETL, cETL, IP44 |
Dimmable | Yes - ELV |
CRI | 90 |
Watts | 7.2 |
Weight | 5.93 |
Description
Action 8in LED Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Underbody Light (Tool Only) (2126-20)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- FEIT ELECTRIC LED Bulb, Linear, T10 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPT1040/927CA)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- Dweled Pendants