Shop All Winch Accessories
Dutton-Lainson
Winch Cable w/Hook, 25 Ft. x 3/16 In
Mfr # 6210
Zoro # G7294497
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 13R483,13R485
- Fits Brand Dutton-Lainson
- Includes Safety Latch Hooks
- Product Type Winch Cable and Hook
- Number of Strands 7 x 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # 6210
- Zoro # G7294497
- UPC # 085077240801
- Country of Origin United States
- Category Winch Accessories
Dimensions
Cord Length | 25 ft |
Cord Diameter | 3/16 in |
Details
Item | Winch Cable w/Hook,25 Ft. x 3/16 In |
For Use With | 13R483,13R485 |
Fits Brand | Dutton-Lainson |
Includes | Safety Latch Hooks |
Product Type | Winch Cable and Hook |
Number of Strands | 7 x 19 |
Operation | Lifting, Pulling |
Compatible Hoist Type | Electric Wire Rope Hoists, Manual Cable Hoists |
Compatible Series | Dutton-Lainson |
Cord Type | Cable |
Compatible Load Capacity | 1,800 lb |
Compatible with Manufacturer Part Number | SA5000, SA7000 |
Maximum Load Capacity | 1,800 lb |
Cord Material | Steel |
Description
Winch Cable w/Hook, Cord Diameter 3/16 in, Cord Length 25 ft, Maximum Load Capacity 1,800 lb, Compatible Load Capacity 1,800 lb, Compatible Hoist Type Electric Wire Rope Hoists, Manual Cable Hoists, Compatible Series Dutton-Lainson, Compatible with Grainger Part Number 13R483, 13R485, Compatible with Manufacturer Part Number SA5000, SA7000, Cord Type Cable, Cord Material Steel, Number of Strands 7 x 19, For Use With Hand Winches, Includes Safety Latch Hooks, Operation Lifting, Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO Number 1 Braided Nylon Mason Line with 250 ft. in Yellow (12-503)
- DAYTON Fix Ring/Spring Kit (MH2MPT222G)
- MAG-MATE Replacement Capacity Sticker (900204)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- DUTTON-LAINSON Dutton-Lainson 70325 Replacement Winch Handle - 6318, 9.5" (70325)
- DUTTON-LAINSON Winch Cable w/Hook 20 Ft. x 3/16 In (6360)
- DUTTON-LAINSON Dutton-Lainson 70330 Replacement Quick-Attach Winch Handle - 6322, 9.5" (70330)
- DUTTON-LAINSON Dutton-Lainson 70304 Replacement Winch Handle - 6307, 7" (70304)
- DUTTON-LAINSON Dutton-Lainson 70323 Replacement Winch Handle - 6319, 9.5" (70323)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD 1.0 BLK (100655)
- FACTOR 55 Fits 34 Shackles DRings Fits 38 Steel Cable Synthetic Winch Rope (00310-01)
- Dutton-Lainson Winch Accessories