Shop All Manual Winches
This Product is Discontinued
Dutton-Lainson
Ratcheting Winch, Spur, No Brake, 900 lb. (Discontinued)
Mfr # DL900A
Zoro # G2023533
This Product is Discontinued
Key Features
- Winch Type Pulling
- Frame Material Steel
- Brake Included No
- Drum Capacity for 1/8 In. Cable 87 ft
- Drum Capacity for 3/16 In. Cable 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # DL900A
- Zoro # G2023533
- UPC # 085077150032
- Country of Origin United States
- Category Manual Winches
Dimensions
Handle Length | 7 in |
Overall Width | 5 1/4 in |
Overall Height | 4 in |
Overall Length | 5 1/8 in |
Manufacturers Warranty Length | 5 yr |
Maximum Strap Width | 2 in |
Drum Capacity per Line Dia. | 30 ft per 7/32 in, 40 ft per 3/6 in, 87 ft per 1/8 in |
Maximum Strap Length | 12 ft |
Maximum Line Length | 40 ft |
Mfr. Warranty Length | 5 yr Limited |
Drum Capacity per Strap Width | 12 ft per 2 in |
Description
Hand Winch, 1st Layer Load Capacity 900 lb, Clutch Type No Clutch, Fully Wound Load Capacity 900 lb, Gear Ratio 3.2:1, Gear Type Spur, Maximum Line Length 40 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Body Type Open, Color Bronze, Compatible Line Web Strap, Drum Capacity per Line Diameter 30 ft per 7/32 in, 40 ft per 3/6 in, 87 ft per 1/8 in, Drum Capacity per Strap Width 12 ft per 2 in, Handle Attachment Type Permanent, Handle Mount Location Side, Handle Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.