Shop All Manual Winches
Dutton-Lainson
Heavy-Duty Brake Winch, Spur Gear, 1200 lb
Mfr # B1202B
Zoro # G8587056
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- Standards ASAE S361.3
- Frame Finish Powder Coated
- Overall Width 7 5/16 in
- Drum Capacity for 7/32 In. Cable 42 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dutton-Lainson
- MFR # B1202B
- Zoro # G8587056
- UPC # 085077158045
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Width | 7 5/16 in |
Overall Length | 7 13/16 in |
Overall Height | 5 13/16 in |
Handle Length | 12 in |
Manufacturers Warranty Length | 5 yr |
Mfr. Warranty Length | 5 yr Limited |
Maximum Line Length | 42 ft |
Maximum Line Diameter | 7/32 in |
Drum Capacity per Line Dia. | 30 ft per 1/4 in, 42 ft per 7/32 in, 57 ft per 3/6 in |
Description
Hand Winch, 1st Layer Load Capacity 1,200 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,200 lb, Gear Ratio 4:1, Gear Type Spur, Maximum Line Length 42 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Steel, Body Type Enclosed Gears, Color Black, Compatible Line Steel Cable, Drum Capacity per Line Diameter 30 ft per 1/4 in, 42 ft per 7/32 in, 57 ft per 3/6 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/16-1/2 G70 DBL CL-LK, YC, 8057635 (8057635)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Silver (UU2802TX3)
- DAYTON Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Yellow (55ET37)
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- DUTTON-LAINSON Dutton Lainson 14958 B-Series Brake Winch B2503 - 2500 lb. Capacity (14958)
- DUTTON-LAINSON 1500Lb Worm Winch, Split -Loop0 (WG1500)
- DUTTON-LAINSON 800 lbs. Spur Gear Hand Winch with Brake (DLB800A)
- DUTTON-LAINSON Winch 120Vac 2700 Lb Without Clutch (SA9000AC)
- DUTTON-LAINSON Brake Winch Plated (B2500)
- DUTTON-LAINSON Dutton-Lainson 3003.7427 9.5 in. 1500 lbs Trailer Winch with Strap 17027 Handle (3003.7427)
- PEERLESS CHAIN 1200 LB HAND WINCH W/CABLE, CC5707 (CC5707)
- Dutton-Lainson Manual Winches