Shop All Hoist Accessories
Dutton-Lainson
Handle, Ratchet
Mfr # 6323
Zoro # G7320923
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With B1202
- Fits Brand Dutton-Lainson
- For Use With Mfr. Model Number B1202
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # 6323
- Zoro # G7320923
- UPC # 085077703467
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 4.5 in |
Overall Height | 13.5 in |
Overall Length | 2.5 in |
Details
Item | Handle,Ratchet |
Material | Steel |
For Use With | B1202 |
Fits Brand | Dutton-Lainson |
For Use With Mfr. Model Number | B1202 |
Color | Gray |
Product Type | Ratchet Handle |
Compatible with Manufacturer Part Number | B Series Winches |
Compatible Series | B Series Winches, Dutton-Lainson |
Finish | Zinc Plated |
Description
Ratchet Handle, Product Type Ratchet Handle, Material Steel, Overall Length 2.5 in, Overall Width 4.5 in, Overall Height 13.5 in, Includes Not Applicable, Color Gray, Compatible Load Capacity Not Applicable, Compatible Series B Series Winches, Dutton-Lainson, Compatible with Grainger Part Number 2YA28, Compatible with Manufacturer Part Number B Series Winches, Features Not Applicable, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Wheel Guard Kit (301114K)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y370)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- ZORO SELECT Plate Caster, 6in Wheel Diameter, 3000 lbs, PK4 (435X98)
- DUTTON-LAINSON Strap Hook (6248)
- DUTTON-LAINSON Handle (6455)
- DUTTON-LAINSON Pulley Block and Swivel Hook (6216)
- DUTTON-LAINSON Repair Kit (6256-1)
- DUTTON-LAINSON Quick Disc, Male/Female, 12V (6385)
- DUTTON-LAINSON Assembly, Cover Kit (6560)
- CM Bearing (83670)
- Dutton-Lainson Lifting Equipment