Shop All Trolley & Puller Parts
Dutton-Lainson
Handle
Mfr # 22448
Zoro # G9709944
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dutton-Lainson
- For Use With Mfr. Model Number 6800
- Product Type Handle
- Overall Height 9 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # 22448
- Zoro # G9709944
- Country of Origin United States
- Category Trolley & Puller Parts
Dimensions
Overall Height | 9 in |
Overall Length | 1.5 in |
Overall Width | 10 in |
Details
Fits Brand | Dutton-Lainson |
For Use With Mfr. Model Number | 6800 |
Item | Handle |
Product Type | Handle |
Material | Steel |
Finish | Zinc Plated |
Compatible with Manufacturer Part Number | 6800 |
Color | Gray |
Compatible Series | Dutton-Lainson |
Description
Handle, Product Type Handle, Material Steel, Overall Length 1.5 in, Overall Width 10 in, Overall Height 9 in, Includes Not Applicable, Color Gray, Compatible Load Capacity Not Applicable, Compatible Series Dutton-Lainson, Compatible with Manufacturer Part Number 6800, Features Not Applicable, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- COTTERMAN Crossover Ladder, 7 Step, Aluminum, 98In. H (7SPA24A7C50P3)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 100' per Round Pail (T0510513)
- DUTTON-LAINSON Handle, Brake (70311)
- DUTTON-LAINSON Handle, For Use With Mfr. Model Number: DLB1205A (6450)
- WOODS POWR-GRIP Stand Pad (G0725)
- ZORO SELECT Rocker Shaft (D211)
- MAKINEX Break Lever & Cable Set (JHT-99-63)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- Dutton-Lainson Hoists