Shop All Manual Winches
Dutton-Lainson
Hand Winch w/Strap, Spur, No Brake, 1100lb.
Mfr # 3FKE5
Zoro # G3049882
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Pulling
- Handle Length 7 1/8 in
- Frame Finish Powder Coated
- Standards SAE J1853
- Overall Length 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # 3FKE5
- Zoro # G3049882
- UPC # 085077151954
- Country of Origin United States
- Category Manual Winches
Dimensions
Handle Length | 7 1/8 in |
Overall Length | 6 7/8 in |
Overall Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 5 3/8 in |
Maximum Strap Width | 2 in |
Drum Capacity per Line Dia. | 179 ft per 1/8 in, 43 ft per 1/4 in, 60 ft per 7/32 in, 81 ft per 3/6 in |
Strap Width | 2" |
Maximum Strap Length | 22 ft |
Drum Capacity per Strap Width | 24 ft per 2 in |
Maximum Line Length | 81 ft |
Mfr. Warranty Length | 5 yr |
Description
Hand Winch, 1st Layer Load Capacity 1,100 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,100 lb, Gear Ratio 3.7:1, Gear Type Spur, Maximum Line Length 81 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Body Type Open, Color Bronze, Compatible Line Web Strap, Drum Capacity per Line Diameter 179 ft per 1/8 in, 43 ft per 1/4 in, 60 ft per 7/32 in, 81 ft per 3/6 in, Drum Capacity per Strap Width 24 ft per 2 in, Handle Attachment Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30031)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1801NFX6)
- PEERLESS CHAIN 5/16 WIRE ROPE CLIP, ZP, UPC, 4503540 (4503540)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1602DTX5)
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15940)
- DUTTON-LAINSON Dutton-Lainson 24907 Boat Lift Winch Less Clutch SA9000DC - 3000 lb., 12V DC (24907)
- DUTTON-LAINSON Ratcheting Winch, Spur, No Brake, 1400 lb. (DL1402A)
- DUTTON-LAINSON Winch 120Vac 2700 Lb Without Clutch (SA9000AC)
- DUTTON-LAINSON Gear Winch w/Hex Drive, Worm Gear, 2000 lb (WG2000HEX)
- DUTTON-LAINSON Brake Winch (DLB1200A)
- VESTIL Manual Hand Winch, 600 lb. (HWG-600)
- Dutton-Lainson Winches & Pullers