Shop All Trailer Jacks & Accessories
Dutton-Lainson
Dutton-Lainson 3001.3647 1000 lbs Tongue Jack Shorelander
Mfr # 3001.3647
Zoro # G604047514
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # 3001.3647
- Zoro # G604047514
- UPC # 85077224733
- Country of Origin China
- Category Trailer Jacks & Accessories
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Specifications- Capacity: 1000 lbs
- Capacity: 1,000 lbs
- Swivel Pin Diameter: 0.37"
- Maximum Tongue Height: 25"
- Travel: 10"
- Wheel: 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Air/Hydraulic Service Jack, 2 ton (LDJA2-SET)
- GLEASON WHEEL PLASHWB10""X1.75 (490-323-0002)
- ARP 1/2IN CARBURETOR SPACER STUD KIT 2.225IN OAL (200-2403)
- BUSHWACKER 02-08 DODGE RAM LB SMOOTH W/ HOLES ULTIMATE BEDRAIL CAP (58510)
- DUTTON-LAINSON Dutton-Lainson 22473 Swivel Tongue Jack - Model 6400, 1000 lb. (22473)
- DUTTON-LAINSON Dutton-Lainson 22580 Dual Wheel Pivoting Tongue Jack - Model 6800, 1500 lb. (22580)
- DUTTON-LAINSON Dutton-Lainson 22210 DLx Tongue Jack - 1500 lb. Capacity (22210)
- DUTTON-LAINSON Dutton-Lainson 6400 Swivel Tongue Jack - 6 in. Wheel (22440)
- DUTTON-LAINSON Dutton-Lainson 22457 Model 6400 Swivel Tongue Jack - 1000 lb. (22457)
- DUTTON-LAINSON Dutton-Lainson 5224498 Jack Parts and Accessories - 3/8" Dia. Swivel Kit (5224498)
- QUICK PRODUCTS Quick Products JQ-VJCL Vinyl Cover for Electric Tongue Jack - 14.5" x 17.5", Large (JQ-VJCL)
- Dutton-Lainson Trailer Jacks & Accessories