Shop All Puller Parts
Dutton-Lainson
Dutton Lainson 14725 Pulling Winch with Ratchet; 2000 lb
Mfr # 3000.3379
Zoro # G404008876
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # 3000.3379
- Zoro # G404008876
- UPC # 85077147254
- Country of Origin China
- Category Puller Parts
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Tuffplate zinc finish provides protection against rust
- Handle with ergonomic molded grip
- Capacity: 2000 lb
- Drum Hub Diameter: 1 1/8"
- Gear Ratio: 5.5:1
- Dimension: 7.94 x 6.88 x 10.13 in.
- Weight: 12.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135305)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D2000-28-INS)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- DUTTON-LAINSON Dutton Lainson 14627 Pulling Winch with Ratchet; 1800 lb (3001.6483)
- POSI LOCK T-Handle (10457)
- POSI LOCK Center Bolt (10358)
- LINK HANDLES Fire Rake Handl, 60", Round Eye, Contractor (66681)
- OEMTOOLS Pulley Puller/Installer (27031)
- POSI LOCK Hydraulic Puller, 3 Jaw (PH-113)
- POSI LOCK Jaw Head Assembly (21355)
- Dutton-Lainson Hand Tool Parts