Shop All Puller Parts
Dutton-Lainson
Dutton Lainson 14627 Pulling Winch with Ratchet; 1800 lb
Mfr # 3001.6483
Zoro # G304008884
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # 3001.6483
- Zoro # G304008884
- UPC # 85077146271
- Country of Origin China
- Category Puller Parts
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Tuffplate zinc finish provides protection against rust
- Handle with ergonomic molded grip
- Capacity: 1800 lb
- Drum Hub Diameter: 1-1/8"
- Gear Ratio: 5.4:1
- Dimension: 6.88 x 6.88 x 9.25 in.
- Weight: 11.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/16 in. RotaCut Hole Cutter (11152)
- XTRWELD 48 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF482400HD)
- GEARWRENCH 10 Way Slide Hammer Puller Set (41700D)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- DUTTON-LAINSON Dutton Lainson 14725 Pulling Winch with Ratchet; 2000 lb (3000.3379)
- DUTTON-LAINSON Dutton-Lainson 70371 Ratcheting Handle For Pulling Winch Model 6459 (70371)
- LINK HANDLES Hollowback Shovel Handel, 48", Shoulder (66787)
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- MADISON Wire Pulling Device, Steel, Silver, 4.63" L (104)
- POSI LOCK Jaw (10254)
- POSI LOCK Hydraulic Jaw Head Assembly (PH-11055)
- Dutton-Lainson Puller Parts