Shop All Manual Winches
This Product is Discontinued
Dutton-Lainson
Ceiling-Mount Winch, Brake, 4000 lb. (Discontinued)
Mfr # B4010
Zoro # G8587074
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Steel
- Overall Length 10 29/32 in
- Drum Capacity for 1/4 In. Cable 65 ft
- Winch Gear Ratio 41:1
- Drum Capacity for 5/16 In. Cable 43 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # B4010
- Zoro # G8587074
- UPC # 085077111422
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Length | 10 29/32 in |
Overall Height | 6 5/163 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 8 13/64 in |
Details
Frame Material | Steel |
Drum Capacity for 1/4 In. Cable | 65 ft |
Winch Gear Ratio | 41:1 |
Drum Capacity for 5/16 In. Cable | 43 ft |
Brake Included | Yes |
Standards | ASAE S361.3 |
Includes | Loop drive |
Winch Gear Type | Spur |
Frame Finish | Zinc Plated |
1st Layer Load Capacity | 4,000 lb |
Item | Hand Winch |
Winch Type | Lifting |
Frame Color | Silver |
Gear Ratio | 41:1 |
Drum Capacity for 7/32 In. Cable | 90 ft |
Application | For Vertical Lifting |
Gear Type | Spur |
Description
Hand Winch, 1st Layer Load Capacity 4,000 lb, Gear Ratio 41:1, Gear Type Spur, Overall Height 6 1/32 in, Overall Length 10 29/32 in, Overall Width 8 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.