Shop All Hoist Accessories
Dutton-Lainson
Cable and Hook 5/16 In x 25 Ft.
Mfr # 6522
Zoro # G7288285
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B2500
- Fits Brand Dutton-Lainson
- For Use With Mfr. Model Number B2500
- Includes Safety Latch Hooks
- Product Type Winch Cable and Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # 6522
- Zoro # G7288285
- UPC # 085077241020
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Cord Diameter | 5/16 in |
Cord Length | 25 ft |
Details
Item | Cable and Hook 5/16 In x 25 Ft. |
For Use With | B2500 |
Fits Brand | Dutton-Lainson |
For Use With Mfr. Model Number | B2500 |
Includes | Safety Latch Hooks |
Product Type | Winch Cable and Hook |
Compatible with Manufacturer Part Number | SA12000, SA9000 |
Number of Strands | 7 x 19 |
Maximum Load Capacity | 3,500 lb |
Operation | Lifting, Pulling |
Cord Material | Steel |
Cord Type | Cable |
Compatible Hoist Type | Electric Wire Rope Hoists, Manual Cable Hoists |
Compatible Load Capacity | 3,500 lb |
Compatible Series | Dutton-Lainson |
Description
Winch Cable w/Hook, Cord Diameter 5/16 in, Cord Length 25 ft, Maximum Load Capacity 3,500 lb, Compatible Load Capacity 3,500 lb, Compatible Hoist Type Electric Wire Rope Hoists, Manual Cable Hoists, Compatible Series Dutton-Lainson, Compatible with Grainger Part Number 2Z603, 3FKF1, Compatible with Manufacturer Part Number SA12000, SA9000, Cord Type Cable, Cord Material Steel, Number of Strands 7 x 19, For Use With Hand Winches, Includes Safety Latch Hooks, Operation Lifting, Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FS1510)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 3500 Lb (26Y457)
- RONSTAN INTERNATIONAL Shackle, Twisted, Pin, 3/16" (RF627)
- A-SAFE Installation Tools Set, Black, 1-1/2" dia. (S-01-02-0011)
- DUTTON-LAINSON Pulley Block (24028)
- DUTTON-LAINSON Strap w/Hook, 20 Ft. (6249)
- DUTTON-LAINSON Mounting Plate, Angle (6370)
- DUTTON-LAINSON Quick Disc, Male/Female, 12V (6385)
- DUTTON-LAINSON Strap, 25 Ft. Winch w/Hook (6250)
- DUTTON-LAINSON Crank Handle, 9-1/2 (70325)
- DAYTON Chain Guide, PK2 (EC-30)
- Dutton-Lainson Hoists