Shop All Manual Winches
Dutton-Lainson
800 lbs. Spur Gear Hand Winch with Brake
Mfr # DLB800A
Zoro # G3205517
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Pulling
- Gear Type Spur
- Frame Color Bronze
- Drum Capacity for 1/8 In. Cable 147 ft
- Drum Capacity for 7/32 In. Cable 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dutton-Lainson
- MFR # DLB800A
- Zoro # G3205517
- UPC # 085077149753
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Height | 5 1/2 in |
Overall Length | 6 11/16 in |
Handle Length | 7 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 6 1/4 in |
Maximum Line Diameter | 3/16 in |
Mfr. Warranty Length | 5 yr Limited |
Maximum Line Length | 67 ft |
Drum Capacity per Line Dia. | 147 ft per 1/8 in, 50 ft per 7/32 in, 67 ft per 3/6 in |
Description
Hand Winch, 1st Layer Load Capacity 800 lb, Clutch Type No Clutch, Fully Wound Load Capacity 800 lb, Gear Ratio 4.4:1, Gear Type Spur, Maximum Line Length 67 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Steel, Body Type Open, Color Black, Compatible Line Steel Cable, Drum Capacity per Line Diameter 147 ft per 1/8 in, 50 ft per 7/32 in, 67 ft per 3/6 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 220 lb (P14SX-RP050K-12-TB-AM)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 50' per Square Pail (T0510526)
- SHOULDERDOLLY ProLift Dolly Padded 2-Person Moving Straps (HD3500)
- KEE SAFETY Kee Safety SGNA024PC Self-Closing Safety Gate, 22.5" - 26" Length, Safety Yellow (SGNA024PC)
- DUTTON-LAINSON 10752 Hand Winch (B1200B)
- DUTTON-LAINSON Lainson Worm Gear Hand Winch W/Split Ree (10972)
- DUTTON-LAINSON Winch Hand Ratchet 1400# (DL1402A)
- DUTTON-LAINSON Winch Hand Ratchet 1100# (DL1100A)
- DUTTON-LAINSON Racheting Winch (DLC1800)
- DUTTON-LAINSON Brake Winch (DLB1200A)
- DUTTON-LAINSON Dutton-Lainson 14627 Horizontal Pulling Winch With Ratchet - Standard, 1800 lb. (14627)
- Dutton-Lainson Manual Winches