Shop All Vacuum Accessories
Dustless Technologies
Y Connector, 2.25 x 2.25 x 2.25 in
Mfr # 14172
Zoro # G907685093
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- Length 4.25
- Width 4.25
- Height 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # 14172
- Zoro # G907685093
- UPC # 617450141728
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 4.25 |
Width | 4.25 |
Height | 4.25 |
Inside Dia. | 2 inch |
Outside Dia. | 2.5 inch |
Details
Color | Black |
Material | ABS Plastic |
For Use With | 14291, 14251,D1603, D1606, D1619 |
Item | Y Connector,2.25 x 2.25 x 2.25 in |
Includes | (1) Y-Connector |
Description
Y Connector,2.25 x 2.25 x 2.25 in
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-301 Concrete Broom, Heavy Duty 36", 5 Foot Wood Handle (12-301)
- HTH Ph Balance Decreaser 5Lb (67057)
- MAXELL Maxell 190026 Ca-4 Canned Air 10Oz 2-Pack (190026)
- WORLD ENTERPRISES Bucket, 14.5 in H, Red (5RED)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 6Ft, Black Adapter Hose (D5160)
- DUSTLESS TECHNOLOGIES Crevice Tool, for D1618/D1619 (D1444)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose w/Sft Cuff, 25 ft. x 2" (H0072)
- DUSTLESS TECHNOLOGIES DustBuddie for Flat Work w/Mounting Kit (D0084)
- DUSTLESS TECHNOLOGIES Hose Coupler, 2 x 2 in for 1.5 in Hose (14151)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- MAKITA Dust Extracting Attachment, Plunge Base (194733-8)
- Dustless Technologies Vacuum Accessories