Shop All Vacuum Accessories
Dustless Technologies
Wire Brush Tool Round, Ash Vac
Mfr # 14113
Zoro # G107685060
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Length 3.5
- Width 2.5
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # 14113
- Zoro # G107685060
- UPC # 617450141131
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 3 |
Inside Dia. | 1 inch |
Details
Color | Black |
Material | Polypropylene |
For Use With | A0500-Ash Vac |
Features | Steel wire bristle is great for those hard to clean spots |
Includes | (1) Wire Brush |
Item | Wire Brush Tool Round,Ash Vac |
Description
Wire Brush Tool Round,Ash Vac
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Liquid Soap Dispenser, Wall Mount (6542-000000)
- LIGHTHOUSE 471 Synthetic Counter Brush 14 in (LI572537)
- WEILER 1 5/8 in W Scratch Brush, 4 in L Handle, 6 1/2 in L Brush, Wood, 6 1/2 in L Overall (95151)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363)
- DUSTLESS TECHNOLOGIES Crevice Tool, for D1618/D1619 (D1444)
- DUSTLESS TECHNOLOGIES Ribbed End Cuff for Vacuum Hose (14169)
- DUSTLESS TECHNOLOGIES DustBull w/Universal Mounting Kit (D1765)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 6Ft, Black Adapter Hose (D5160)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Rectangular, Ash Vac (14112)
- DUSTLESS TECHNOLOGIES Y Connector, 2.25 x 2.25 x 2.25 in (14172)
- PROTEAM Left-hand Shoulder Strap (834058)
- Dustless Technologies Vacuum Accessories