Shop All Wet Dry Vacuums
Dustless Technologies
Wet/Dry DustlessVac Cuff, PK2
Mfr # 14191
Zoro # G807630506
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 4.5
- Tank Material PVC Plastic
- Application Adapting 1.5" and 1.25" ends for the 1.5" vacuum hose
- Includes (1) 1.5" x 1.5" swivel cuff, (1) 1.5" x 1.25" soft cuff
- Inside Dia. 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dustless Technologies
- MFR # 14191
- Zoro # G807630506
- UPC # 617450141919
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Length | 4.5 |
Inside Dia. | 1.25 inch |
Height | 2.5 |
Outside Dia. | 1.5 inch |
Width | 5 |
Details
Tank Material | PVC Plastic |
Application | Adapting 1.5" and 1.25" ends for the 1.5" vacuum hose |
Includes | (1) 1.5" x 1.5" swivel cuff, (1) 1.5" x 1.25" soft cuff |
Color | Black |
For Use With | D1603, D1606, D1619 DustlessVacs |
Item | Wet/Dry DustlessVac Cuff |
Features | Soft cuffs screw on 1.5 inch hoses for fitting onto variety of tools |
Description
Wet/Dry DustlessVac Cuff, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Wash Brush, 9-1/2 Synthetic Block, Vinyl Bumper, 6PK (TWB9-1/2A)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166414)
- DUSTLESS TECHNOLOGIES Industrial Slurry Vacuum, 1-1/2" Hose Dia., Standard 115 cfm (H0904)
- DUSTLESS TECHNOLOGIES D1603 Dust Extractor, 1-1/2" Hose Dia., Standard 130.9 cfm (D1603)
- DUSTLESS TECHNOLOGIES HEPA Wet/Dry Pro DustlessVac, 8 gal (D1618)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEP, 12-18 gal, PK2 (D1351)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEPA, 4-7 gal, PK2 (D1343)
- MILWAUKEE TOOL M18 2.5 Gallon Wet/Dry Vac + HEPA Filter (0970-20, 49-90-1900)
- Dustless Technologies Wet Dry Vacuums