Shop All Wet Dry Vacuums
Dustless Technologies
Universal Wet/Dry Vac HEPA, 4-7 gal, PK2
Mfr # D1343
Zoro # G409197551
product price: $26.59
/pk 2, $13.30/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 4-7 Gal
- Standards HEPA material that fllters down to 0.3 microns at 99.97% efficiency
- Vacuum Capacity 30 Gal
- Application Use with shop-type vacuums to add superior filtration
- Features HEPA material that fllters down to 0.3 microns at 99.97% efficiency, featuring flexible gasket easily accepts vacuum ports ranging from 2 to 2 3/4 inches in diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # D1343
- Zoro # G409197551
- UPC # 617450413436
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Tank Size | 4-7 Gal |
Width | 14" |
Length | 27.3" |
Height | 0.25" |
Details
Standards | HEPA material that fllters down to 0.3 microns at 99.97% efficiency |
Vacuum Capacity | 30 Gal |
Application | Use with shop-type vacuums to add superior filtration |
Item | HEPA Prefilter |
Features | HEPA material that fllters down to 0.3 microns at 99.97% efficiency, featuring flexible gasket easily accepts vacuum ports ranging from 2 to 2 3/4 inches in diameter |
Material | Fabric |
For Use With | 4-7 Gal Wet/Dry Vacs |
Material Thickness | 5 layer filtration |
Vacuum Filter | Filters down to 0.3 microns at 99.97% efficiency |
Color | White |
Weight | 0.21 lbs |
Includes | (2) HEPA Wunderbag Micro Pre-Filters |
Description
Universal Wet/Dry Vac HEPA,4-7 gal, Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, Blue, Box, Polypropylene, 717 Wipes, 9 3/4 in x 13 1/2 in (33241)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEP, 12-18 gal, PK2 (D1351)
- DUSTLESS TECHNOLOGIES HEPA Wet/Dry Pro DustlessVac, Upgraded E (D1619)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEPA, 8-10 gal, PK2 (D1344)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- DUSTLESS TECHNOLOGIES Dust Extractor, 2-1/4" Hose Dia., HEPA 130.9 cfm (D1606)
- DUSTLESS TECHNOLOGIES HEPA Wet/Dry Pro DustlessVac, 8 gal (D1618)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300477)
- Dustless Technologies Wet Dry Vacuums