Shop All Wet Dry Vacuums
Dustless Technologies
Universal Wet/Dry Vac HEP, 12-18 gal, PK2
Mfr # D1351
Zoro # G209197461
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 12-18 Gal
- Standards HEPA material that fllters down to 0.3 microns at 99.97% efficiency
- Vacuum Capacity 40 Gal
- Application Use with shop-type vacuums to add superior filtration
- For Use With 12-18 Gal Wet/Dry Vacs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dustless Technologies
- MFR # D1351
- Zoro # G209197461
- UPC # 617450413511
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Tank Size | 12-18 Gal |
Length | 21.5" |
Width | 39.5" |
Height | 0.25" |
Details
Standards | HEPA material that fllters down to 0.3 microns at 99.97% efficiency |
Vacuum Capacity | 40 Gal |
Application | Use with shop-type vacuums to add superior filtration |
For Use With | 12-18 Gal Wet/Dry Vacs |
Color | White |
Vacuum Filter | Filters down to 0.3 microns at 99.97% efficiency |
Features | HEPA material that fllters down to 0.3 microns at 99.97% efficiency, featuring flexible gasket easily accepts vacuum ports ranging from 2 to 2 3/4 inches in diameter |
Material | Fabric |
Item | HEPA Prefilter |
Weight | 0.4 lbs |
Includes | (2) HEPA Wunderbag Micro Pre-Filters |
Material Thickness | 5 layer filtration |
Description
Universal Wet/Dry Vac HEP,12-18 gal, Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEDAR BRANDS MicrofibDeck Mop Refill (149334)
- WITT INDUSTRIES Witt Industries 10-1DTBK Tall Round Can Recycling Wastebasket - Black (10/1DTBK)
- UNI-RAM Uni-Ram UNLB900C-10 Liner Bags 2.0 Mil 10 Pack For Urs500 (UNLB900C-10)
- PURELL Green Certified Advanced Refreshing Foam Hand Sanitizer, For CS8, 1,200 mL, Fragrance-Free, 2PK (7851-02)
- DUSTLESS TECHNOLOGIES Wet/Dry DustlessVac Cuff, PK2 (14191)
- DUSTLESS TECHNOLOGIES Industrial Slurry Vacuum, 1-1/2" Hose Dia., Standard 115 cfm (H0904)
- DUSTLESS TECHNOLOGIES HEPA Wet/Dry Pro DustlessVac, 8 gal (D1618)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- DUSTLESS TECHNOLOGIES HEPA Wet/Dry Pro DustlessVac, Upgraded E (D1619)
- DUSTLESS TECHNOLOGIES D1603 Dust Extractor, 1-1/2" Hose Dia., Standard 130.9 cfm (D1603)
- NILFISK ATTIX 33 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412122)
- Dustless Technologies Wet Dry Vacuums