Shop All Vacuum Accessories
Dustless Technologies
Stub Hose, 12 in
Mfr # 14173
Zoro # G607685096
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Material Polyethylene
- Length 15
- Width 1.5
- Height 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # 14173
- Zoro # G607685096
- UPC # 617450141735
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 15 |
Width | 1.5 |
Height | 2.25 |
Outside Dia. | 1.5 inch |
Inside Dia. | 1.25 inch |
Details
Color | Yellow/Black |
Material | Polyethylene |
For Use With | 14172, D1603, D1606, D1619 |
Includes | (1) Stub Hose, (2) End Cuffs |
Item | Stub Hose,12 in |
Description
Stub Hose,12 in
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 6 PK (36P066)
- BRUCE 32 Oz. Wood Finish Restorer For Urethane Floors (W165)
- TIDE Laundry Detergent, 143 oz (8.94 lb) Powder, Original, White, 2 PK (PGC85006)
- COMMERCIAL ZONE PRODUCTS 2 gal Rectangular Trash Can, Black, Polyethylene (7505014)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Round, Ash Vac (14113)
- DUSTLESS TECHNOLOGIES Vacuum Hose, Yellow, 12 ft., Plastic (14251)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- DUSTLESS TECHNOLOGIES Soft Cuff for 2" Hose to 2" I.D. (B0353)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0036)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0037)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose w/Sft Cuff, 25 ft. x 2" (H0072)
- Dustless Technologies Vacuum Accessories