Shop All Vacuum Accessories
Dustless Technologies
Replacement Blades For ChipBuddie, PK3
Mfr # 61003
Zoro # G007685054
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Length 1
- Width 2.5
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dustless Technologies
- MFR # 61003
- Zoro # G007685054
- UPC # 617450610033
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 1 |
Width | 2.5 |
Height | 1.25 |
Details
Color | Black |
Material | Steel |
Includes | (3) Blades |
Item | Replacement Blades For ChipBuddie |
For Use With | 61005 ChipBuddie |
Description
Replacement Blades For ChipBuddie, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (B6252)
- DUSTLESS TECHNOLOGIES Y Connector, 2.25 x 2.25 x 2.25 in (14172)
- DUSTLESS TECHNOLOGIES HEPA Floor Tool with Adaptor (13242)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0037)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Rectangular, Ash Vac (14112)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 25Ft Hose with Cuffs (14291)
- DUSTLESS TECHNOLOGIES Hose Coupler, 2 x 2 in for 1.5 in Hose (14151)
- STANLEY Universal Exten Wand, 1-1/4 " x 12 " (25-1205)
- Dustless Technologies Vacuum Accessories