Shop All Vacuum Accessories
Dustless Technologies
Hose Coupler, 2 x 2 in for 1.5 in Hose
Mfr # 14151
Zoro # G807685087
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polystyrene
- Length 2.5
- Width 2.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # 14151
- Zoro # G807685087
- UPC # 617450141513
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 2.5 |
Width | 2.5 |
Height | 2.5 |
Inside Dia. | 1.5 inch |
Outside Dia. | 2 inch |
Details
Color | Black |
Material | Polystyrene |
Includes | (1) Coupler |
Features | Goes over outside of 1.5 inch hose cuffs so that air flow is not restricted |
Item | Hose Coupler,2 x 2 in for 1.5 in Hose |
For Use With | 14291, 14251,D1603, D1606, D1619 |
Description
Hose Coupler,2 x 2 in for 1.5 in Hose
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS PGR4347X3B1 PE 56 gal 43 x 47 in. 1.5mil Can Liner On A Roll, Black (PGR4347X3B1 (PE))
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5165-04)
- SC JOHNSON 32Oz Lemon Ab Fantastik (71630)
- DUSTLESS TECHNOLOGIES DustBull w/Universal Mounting Kit (D1765)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose w/Sft Cuff, 25 ft. x 2" (H0072)
- DUSTLESS TECHNOLOGIES Soft Cuff for 2" Hose to 2" I.D. (B0353)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 25Ft Hose with Cuffs (14291)
- DUSTLESS TECHNOLOGIES Soft Cuff for 1.5" Hose to 2" I.D. (B0348)
- DUSTLESS TECHNOLOGIES Floor Tool for Dustless Wet/Dry Vacuum (14110)
- NILFISK Vacuum Accessory (80956205)
- Dustless Technologies Vacuum Accessories