Shop All Vacuum Accessories
Dustless Technologies
Horse Hair Brush Round 32mm, AshVac
Mfr # 4P20
Zoro # G207685083
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Length 3.5
- Width 2.5
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # 4P20
- Zoro # G207685083
- UPC # 617450402003
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 3.5 |
Width | 2.5 |
Height | 2.75 |
Inside Dia. | 1 inch |
Outside Dia. | 1.25 inch |
Details
Color | Black |
Material | Polyethylene |
Item | Horse Hair Brush Round 32mm,AshVac |
Standards | Fire resistent bristles. |
Features | Horse hair. |
For Use With | Fits Dustless Technologies/ Loveless Ash Vac MU305 CHEETAH II, MU405 and A0500 COUGAR+ Ash Vacs |
Includes | (1) Ash Vac Brush |
Description
Horse Hair Brush Round 32mm,AshVac
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK 1L Foam Hand Soap Refill Cartridge (91552)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- PROCTER & GAMBLE 2CT XPWR Magic Eraser (4249)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- DUSTLESS TECHNOLOGIES Round Brush, for D1618/D1619 (D1445)
- DUSTLESS TECHNOLOGIES DustBull w/Universal Mounting Kit (D1765)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Rectangular, Ash Vac (14112)
- DUSTLESS TECHNOLOGIES DustBuddie for Flat Work w/Mounting Kit (D0084)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0035)
- DUSTLESS TECHNOLOGIES Crevice Tool, for D1618/D1619 (D1444)
- PROTEAM 14 in. Hard Surface Floor Tool with Horse Hair Brush (100614)
- Dustless Technologies Vacuum Accessories