Shop All Vacuum Filters
Dustless Technologies
Dustless Slurry Vac Filter, 7 in W, Foam
Mfr # H0953
Zoro # G3312009
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Drum Top Heads
- Reusable Reusable
- Filter Product Grouping Sleeve Filter
- Material Foam
- Fits Vacuum Brand Dustless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # H0953
- Zoro # G3312009
- UPC # 617450809536
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Width | 12" |
Height | 7 in |
Length | 13 3/4 in |
Width/Diameter | 12 in |
Details
For Vacuum Type | Drum Top Heads |
Reusable | Reusable |
Filter Product Grouping | Sleeve Filter |
Material | Foam |
Fits Vacuum Brand | Dustless |
Fits Vacuum Models | H0901, H0904 |
Filter Type | Foam Sleeve |
Filtration Type | Standard |
Filter Pickup Type | Wet |
Filter Material | Foam |
Item | Sleeve Filter |
For Use With | Mfr. No. H0901, H0904 |
Includes | Hook-and-Loop |
Efficiency | High Efficiency |
Filter Reusability | Reusable |
Description
Sleeve Filter, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Dustless, Fits Vacuum Models H0901, H0904, Filter Pickup Type Wet, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 7 in, Length 13 3/4 in, Width/Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Bags, 2 PK (9196433)
- LIBMAN Gator 9 in. W Sponge Mop (3020)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240463GY)
- DUSTLESS TECHNOLOGIES Dustless HEPA Back Pack Vac Filter, PK 3 (15521)
- DUSTLESS TECHNOLOGIES Outer/Inner Filter Package, AshVac, PK2 (2F22)
- DUSTLESS TECHNOLOGIES Dustless Certified HEPA Filter (13201)
- DUSTLESS TECHNOLOGIES HEPA Filter Cover, Cloth, Micro Filtration (13301)
- DUSTLESS TECHNOLOGIES HEPA Filter, PK10 (15522)
- DUSTLESS TECHNOLOGIES Sleeve Filter, Wet/Dry, Primary Filter, Secondary Filter (13001)
- FEIN Cassette Filter, HEPA, Paper, 10-3/4" H (31345274010)
- Dustless Technologies Vacuum Filters