Shop All Vacuum Accessories
Dustless Technologies
Dustless Industrial Pro Hose with Cuffs
Mfr # H0036
Zoro # G507685042
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Polyethylene
- Length 600
- Width 1.5
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # H0036
- Zoro # G507685042
- UPC # 617450800366
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 600 |
Width | 1.5 |
Height | 1.5 |
Outside Dia. | 1.5 inch |
Inside Dia. | 1 inch |
Details
Color | Grey |
Material | Polyethylene |
Item | Dustless Industrial Pro Hose with Cuffs |
For Use With | Dust Droid 300, universal industrial hose |
Includes | (1) 50' Hose, (2) Soft Cuffs |
Features | Long kink proof industrial hose with soft cuffs to attach to variety of tools. |
Description
Dustless Industrial Pro Hose with Cuffs
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN DUST CLOTH TREATED 13X18 IN. YELLOW, 50PK (REN03105)
- REMCO Vikan Dish Brush w/ Scraper- Medium, White (42375)
- ENTERPRISE MANUFACTURING Brush Kit (Phu) (500200)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- DUSTLESS TECHNOLOGIES DustBull w/Universal Mounting Kit (D1765)
- DUSTLESS TECHNOLOGIES Hose Coupler, 2 x 2 in for 1.5 in Hose (14151)
- DUSTLESS TECHNOLOGIES Horse Hair Brush Round 32mm, AshVac (4P20)
- DUSTLESS TECHNOLOGIES Vacuum Hose, Yellow, 12 ft., Plastic (14251)
- DUSTLESS TECHNOLOGIES Hose with Cuff, AshVac, 5 ft x 1.1 in (1M50)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 6Ft, Black Adapter Hose (D5160)
- MAKITA Dust Extracting Attachment (P-80023)
- Dustless Technologies Vacuum Accessories