Shop All Sander Grinders & Accessories
Dustless Technologies
CutBuddie Dust Shroud, 5", 18" Hose
Mfr # D1730
Zoro # G0421108
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # D1730
- Zoro # G0421108
- UPC # 617450417304
- Country of Origin United States
- Category Sander Grinders & Accessories
Details
Item | Dust Shroud, 5", 18" Hose |
Description
Dust Shroud, 5 In., 18 In. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1-1/8 in 12-Point Combination Wrench (1-1415)
- KLEIN TOOLS Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD) (BAT20CTCLIP)
- DRILL AMERICA 13/16"-16 HSS Plug Hand Tap (DWTST13/16-16P)
- SUPERCUT 142-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (482942)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7" Clamshell, No Hose (D0850)
- DUSTLESS TECHNOLOGIES DustBuddie XP 7", 18" Hose (D5850)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 5", No Hose (D0835)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud XP, 5", 18" Hose (D5835)
- DUSTLESS TECHNOLOGIES Dustie Dust Shroud 7", No Hose (D1854)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 5", 18" Hose (D1835)
- MILWAUKEE TOOL Disc Retaining Nut (49-40-0350)
- Dustless Technologies Sanders & Accessories