Shop All Vacuum Accessories
Dustless Technologies
Cleaning Tool Pkg, AshVac, PK3
Mfr # 4P22
Zoro # G307685051
product price: $16.89
/pk 3, $5.63/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Length 10.5
- Width 7.5
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # 4P22
- Zoro # G307685051
- UPC # 617450040038
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 10.5 |
Width | 7.5 |
Height | 2.75 |
Details
Color | Black |
Material | Polyethylene |
Includes | Brush Tools, Crevice Tools, 1/2 in hose |
For Use With | Fits Dustless Technologies/ Loveless Ash Vac MU305 CHEETAH II, MU405 and A0500 COUGAR+ Ash Vacs |
Item | Cleaning Tool Pkg,AshVac |
Description
Cleaning Tool Pkg,AshVac, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Stingray Extension Pole Long (SREPL)
- MR. LONGARM Mr. LongArm 8508 Hydra-Soar Flow-Thru Extension Pole - 4.5' to 8' (8508)
- SANY+ 32 oz. Porcelain Cleaner (UGLB-102-946G12)
- 3M Deodorizer, 2L Bottle (12L)
- DUSTLESS TECHNOLOGIES Hose Coupler, 2 x 2 in for 1.5 in Hose (14151)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0037)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Round, Ash Vac (14113)
- DUSTLESS TECHNOLOGIES Soft Cuff for 1.5" Hose to 2" I.D. (B0348)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose w/Sft Cuff, 25 ft. x 2" (H0072)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 25Ft Hose with Cuffs (14291)
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- Dustless Technologies Vacuum Accessories