Shop All Dust Collector Accessories
Dustless Technologies
BitBuddie Dust/Slurry Shroud for Drilling, 4"
Mfr # D1905
Zoro # G0421150
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Dust/Slurry Shroud for Drilling, 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dustless Technologies
- MFR # D1905
- Zoro # G0421150
- UPC # 617450190504
- Country of Origin United States
- Category Dust Collector Accessories
Details
Item | Dust/Slurry Shroud for Drilling, 4" |
Accessory Type | Dust/Slurry Shroud for Drilling, 4" |
Description
Dust/Slurry Shroud for Drilling, 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 3/4" W, PK400 (11-921B)
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- STANDARD ABRASIVES Buff and Blend GP Roll, FIN, A/O, 30 ft. (830016)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7/64 (C22673)
- DUSTLESS TECHNOLOGIES Dust Buddie for 7-1/4" Worm Drive Saws (D4000)
- DUSTLESS TECHNOLOGIES BitBuddie Dust/Slurry Shroud for Drilling, 1 3/8" (D1900)
- JET 709562 FB-1100, Replacement Filter Bag for DC-1100 (709562-JET)
- BOSCH Hose Adaptor, Power Tool (VX120)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11768) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103)
- BOSCH 16ft. 35mm dia. Dust Extractor Hose (VH1635A)
- JET 709563 Clear Plastic 20in Diameter Collection Bag for DC-1100VX and DC-1200VX (709563-JET)
- Dustless Technologies Dust Collector Accessories