Shop All Dust Collector Accessories
Dustless Technologies
BitBuddie Dust/Slurry Shroud for Drilling, 1 3/8"
Mfr # D1900
Zoro # G0421141
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1 3/8" BitBuddie, (1) 18" Adapter Hose, (1) Releasable Tie
- For Use With D1606, D1603, D1505,D1619, D1618
- Accessory Type Dust/Slurry Shroud for Drilling, 1-3/8"
- Standards Complies with EPA RRP and OSHA Silica Rule
- Features Captures up to 99% of concrete dust and slurry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dustless Technologies
- MFR # D1900
- Zoro # G0421141
- UPC # 617450190009
- Country of Origin United States
- Category Dust Collector Accessories
Dimensions
Width | 3 in |
Size | 1 3/8" |
Dia. (In.) | 1.25 |
Height | 2 in |
Length | 6.25 in |
Details
Item | Dust/Slurry Shroud for Drilling, 1-3/8" |
Includes | (1) 1 3/8" BitBuddie, (1) 18" Adapter Hose, (1) Releasable Tie |
For Use With | D1606, D1603, D1505,D1619, D1618 |
Accessory Type | Dust/Slurry Shroud for Drilling, 1-3/8" |
Standards | Complies with EPA RRP and OSHA Silica Rule |
Features | Captures up to 99% of concrete dust and slurry |
Application | Vacuum shroud used in dust containment while using drills and percussion hammers |
Color | Clear |
Material | PVC |
Description
Dust/Slurry Shroud for Drilling, 1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN46)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- DUSTLESS TECHNOLOGIES BitBuddie Dust/Slurry Shroud for Drilling, 4" (D1905)
- DUSTLESS TECHNOLOGIES Dust Buddie for 7-1/4" Worm Drive Saws (D4000)
- ECONOLINE Dust Collector Gasket, Sold by ft, 1/4x1 (411419)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- HARDIN 4 Inch Vacuum Metal Dust Shroud Cover with 1.75 Inch ID & 1.25 Inch Vacuum Connector (DC4)
- HUSQVARNA Pre-Separator, 22" W x 58" H (C3000)
- WILTON Canister Filter Kit for DC-650 1-Micron (DC-650C)
- Dustless Technologies Dust Collectors & Accessories