Shop All Specialty Wipes
This Product is Discontinued
Dust-Off
Screen Wipes, Multi-Purpose, Alcohol-free (Discontinued)
Mfr # DMHJ
Zoro # G7098178
This Product is Discontinued
Key Features
- Application Screens
- Wipes per Container 200
- Fragrance Unscented
- Length 6"
- For Use On Dust; Lint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dust-Off
- MFR # DMHJ
- Zoro # G7098178
- UPC # 086216533907
- Country of Origin Israel
- Category Specialty Wipes
Dimensions
Length | 6" |
Width | 5" |
Details
Item | Screen Wipes,Multi-Purpose,Alcohol-free |
Application | Screens |
Wipes per Container | 200 |
Fragrance | Unscented |
For Use On | Dust; Lint |
Paper Towel Type | Screen Wipes |
Net Weight | 2.4 lbs |
Packaging Type | Individual Foil Packets |
Features | 200 Individually Wrapped Wipes In An Easy Grab Jar |
Product Type | Screen Wipes,Multi-Purpose,Alcohol-free |
Description
Screen Wipes,Multi-Purpose,Alcohol-free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.