Shop All Dusters
Dust-Off
Portable 10oz. Disposable Duster
Mfr # RET10521
Zoro # G0226126
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10 fl oz
- Suggested Cleaning Application Multipurpose; Dust Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 10 fl oz |
Details
Item | Air Duster |
Color | Black |
Suggested Cleaning Application | Multipurpose; Dust Remover |
Description
The 10 oz. Dust Off Disposable Duster provides potent dust-removing power for practically any task. It's ideal for cleaning technology like keyboards, notebooks and personal computers. It's also great for cleaning household items. An extension tube is included for reaching otherwise inaccessible places.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Harper Heavy-Duty Warehouse Corn Broom (H10042)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150H)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 150 Wipes, 12 in x 12 in, Unscented (PJ700.1212.20)
- DUST-OFF Dust-Off DPSM6 Disposable Duster - 7 oz., 6 Pack (DPSM6)
- DUST-OFF Disposable Duster (DPSXL)
- DUST-OFF Compressed Gas Duster, 10 oz (FALDPSXL)
- DUST-OFF Disposable Dusters, Pack/3 (DPSXL3)
- DUST-OFF Electronics 10oz. Dusters, Pack/4 (DPSXL4A)
- MR. LONGARM Mr. LongArm 0741 Ostrich Feather Duster Combo With 3' to 6' Twist-Lok-Thread Extension Pole (0741)
- RUBBERMAID COMMERCIAL Overhead Dusting Tool, Angled Head, 51"L Handle GY, PK 12 (RCPT12000GYCT)
- Dust-Off Dusters