Shop All Specialty Cleaners
Dust-Off
Laptop Computer Care Kit
Mfr # DCLT
Zoro # G6080345
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Kit
- Fragrance Unscented
- Weight 0.701 lbs
- Includes One bottle of cleaning spray, one gas duster, one microfiber cloth and four cleaning swabs
- Effective to Remove Body Oils; Dust; Fingerprints; Grime; Lint; Smudges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dust-Off
- MFR # DCLT
- Zoro # G6080345
- UPC # 86216530906
- Country of Origin United States
- Category Specialty Cleaners
Details
Item | Laptop Care Kit |
Container Type | Kit |
Fragrance | Unscented |
Weight | 0.701 lbs |
Includes | One bottle of cleaning spray, one gas duster, one microfiber cloth and four cleaning swabs |
Effective to Remove | Body Oils; Dust; Fingerprints; Grime; Lint; Smudges |
Application | Computer Cleaner Kit |
Package Type | Kit |
For Use On | Fiberglass; Glass; Metal; Plastic |
Surface | Fiberglass; Glass; Metal; Plastic |
Description
Dust-Off® Laptop Computer Care Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCURY FLOOR MACHINES PRO-12 12-Gallon Carpet Extractor w/ Dual Vacuum Motors, 12gal Tank (PRO-12-100-2)
- LPS Degreaser, 20 oz Aerosol Spray Can, Gas (97220)
- 3M Sorbents, 44 gal, 5 in x 600 in, Harsh Chemicals, Gray, Polyester, Polypropylene, Synthetic Fibers (C-FL550DD/P-F2001)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- RESOLVE® Pet Specialist Stain and Odor Remover, Citrus, 60 oz Refill Pour Bottle, PK4 (19200-00353)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- HAMPTON Hampton 02-3490-162 Clothesline Bolt Hook 0.437 x 4.81 in. - pack of 10 (5030747)
- WALTER SURFACE TECHNOLOGIES E-Nox Shine 3.78L (53G405)
- SIMPLE GREEN Simple Green Lime Scale Remover (1710001250032)
- CLAIRE Utility Cleaner, 20oz (CL862-1)
- SPRAYON Paint and Adhesive Remover, 12 oz. (SC0405000)
- Dust-Off Specialty Cleaners