Shop All Aerosol Dusters
Dust-Off
Disposable Compressed Air Duster, 10 oz Cans, PK2
Mfr # DSXLPW-6
Zoro # G6069583
product price: $25.99
/pk 2, $13.00/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 oz
- Net Weight 1.66 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dust-Off
- MFR # DSXLPW-6
- Zoro # G6069583
- UPC # 86216118234
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 10 oz |
Details
Net Weight | 1.66 lbs |
Description
Dust-Off® Disposable Compressed Air Duster, 10 oz Cans, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Cr2354 (CR2354 PANASONIC)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- ILC Replacement for Miscellaneous Batteries 6ew1000-7aa (6EW1000-7AA MISCELLANEOUS BATTERIES)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- DUST-OFF Disposable Compressed Air Duster, 3.5 oz Can (DPSJC)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Cans, PK2 PK (DPSJMB2)
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- DUST-OFF Disposable Compressed Air Duster, 12 oz Can (DPSXL12)
- Dust-Off Aerosol Dusters