Shop All Aerosol Dusters
Dust-Off
Aerosol Duster, 17 oz., PK2
Mfr # DPSJMB2
Zoro # G0464795
product price: $31.69
/pk 2, $15.85/ea
Sold in multiples of 5 for $158.45
$158.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 oz
- Net Weight 17 oz
- Recommended For Electronics And Equipment
- Standards VOC Compliant
- Product Type Aerosol Duster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dust-Off
- MFR # DPSJMB2
- Zoro # G0464795
- UPC # 086216118302
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 17 oz |
Container Size | 35 oz |
Details
Item | Aerosol Duster |
Net Weight | 17 oz |
Recommended For | Electronics And Equipment |
Standards | VOC Compliant |
Product Type | Aerosol Duster |
Features | Moisture-free, Ozone-safe |
Color | Gray |
Compatibility | Diskettes, Tape Drives, Computer Disks, Electronic Equipments |
Primary Chemical | HFC-152a (1,1-Difluoroethane, CAS #75-37-6) |
Nonflammable | No |
NSF Rating | Not Rated |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Recommended For Electronics And Equipment, Net Weight 17 oz, Size 17 oz, Standards VOC Compliant, Package Quantity 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Interstate YB9A-A (YB9A-A41)
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- ILC Replacement For BATTERIES AND LIGHT BULBS CR2032BATTERY BATTERIES LITHIUM 10PK (10PAK:WW-LJ2Q-9)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- DUST-OFF Aerosol Duster, 10 oz. (DPSXL)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- BUSINESS SOURCE Air Duster Cleaner, Moisture-free/Ozone Safe, 10 oz, PK 6 (BSN24306)
- Dust-Off Aerosol Dusters