Shop All Aerosol Dusters
This Product is Discontinued
Dust-Off
Aerosol Duster, 10 oz., PK2 (Discontinued)
Mfr # DPNXL2
Zoro # G7116761
This Product is Discontinued
Key Features
- Size 10 oz
- Net Weight 20 oz
- Recommended For Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments
- Product Type Aerosol Duster
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dust-Off
- MFR # DPNXL2
- Zoro # G7116761
- UPC # 086216114427
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Details
Item | Aerosol Duster |
Net Weight | 20 oz |
Recommended For | Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments |
Product Type | Aerosol Duster |
Color | Gray |
Features | Moisture-free, Ozone-safe, Non-flammable |
Compatibility | Scientific labs, Workstations, Repair benches, Household use |
Nonflammable | Yes |
Description
Aerosol Duster, Recommended For Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments, Net Weight 20 oz, Size 10 oz, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.