Shop All Aerosol Dusters
Dust-Off
Aerosol Duster, 10 oz.
Mfr # DPSXL
Zoro # G0464810
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Net Weight 10 oz
- Recommended For Electronics And Equipment
- Standards VOC Compliant
- Product Type Aerosol Duster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dust-Off
- MFR # DPSXL
- Zoro # G0464810
- UPC # 086216118418
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 10 oz |
Container Size | 19.5 fl oz |
Details
Item | Aerosol Duster |
Net Weight | 10 oz |
Recommended For | Electronics And Equipment |
Standards | VOC Compliant |
Product Type | Aerosol Duster |
Features | Ozone-safe, Moisture-free, Disposable |
Compatibility | Diskettes, Tape Drives, Computer Disks, Electronic Equipments |
Nonflammable | No |
Primary Chemical | HFC-152a (1,1-Difluoroethane, CAS #75-37-6) |
Container Type | Aerosol Spray Can |
NSF Rating | Not Rated |
Description
Aerosol Duster, Recommended For Electronics And Equipment, Net Weight 10 oz, Size 10 oz, Standards VOC Compliant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Battery Center BC670 - 4 Pack (ML7-6MP44160221)
- UPG Sealed Lead Acid Battery, 6 V, 13Ah, UB6130 Toy, NegF1, PosF2 Faston Tab Terminal, AGM Type (40575)
- MIGHTY MAX BATTERY 12V 22Ah Battery Replaces CB19-12, ES1217, UB12200, LC-RD1217P (ML22-1270)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Peg Perego Replacement Battery (ML4-681)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- CRC DUST AND LINT REMOVER (05185)
- Dust-Off Aerosol Dusters