Shop All Hand Grinder Accessories
Dust Collection Products
Dust Collector Universal Heavy Duty Dust Muzzle Ultra for 7-9" Grinders
Mfr # DMUHD8
Zoro # G904954390
product price: $224.99
/ea
Free Shipping & Returns
$224.99
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
- Brand Dust Collection Products
- MFR # DMUHD8
- Zoro # G904954390
- Country of Origin China
- Category Hand Grinder Accessories
Description
Dust collector universal heavy duty dust muzzle for 7-9" grinders the main difference between the many brands of grinders is the diameter of the bearing housing. This is where all dust collectors are attached. On 7"-9" grinders, the bearing housings can vary in diameter from 1.75" to over 3". On the 4"-5" grinders, the bearing housings will vary from 1.5" to over 2". The dust muzzle ultra heavy duty has solved this problem. The adjustable fingers of the collar compensates for virtually all the differences in these bearing housings. The dust muzzle ultra heavy duty is excellent for grinding fiberglass, concrete, wood, paints and epoxies. It can be used with sandpaper, diamond cup wheels, 8" soft pads and wet-or-dry polishing pads. features: fits virtually all 7"-9" electric & pneumatic grinders convertible flip-up up skirt for grinding close to walls made from 1/4" thick flexible thermoplastic installs in minutes up to 99% efficient excellent for wet-or dry grinding and polishing
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
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- JONARD TOOLS Ratcheting Cable Slitter (RCS-25)
- MILWAUKEE TOOL 7" Grinding Guard, T27 (49-12-0010)
- MILWAUKEE TOOL 4"-5" Universal Surface Grinding Dust Shroud (49-40-6100)
- CS UNITEC Basic Surface Finisher Kit for Metal (47003A)
- CENTURY DRILL & TOOL Replacement Grinder Flange Nut Set (75099)
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- MAKITA 5" Cut-Off Wheel Guard (122911-0)
- MILWAUKEE TOOL 7" Wheel Guard Kit (49-12-0355)
- Dust Collection Products Grinders & Accessories