Shop All Hand Grinder Accessories
Dust Collection Products
Dust Collector Universal Heavy Duty Dust Muzzle for 4-5" Grinders
Mfr # DMHUD5
Zoro # G704954415
Free Shipping & Returns
$226.99
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
- Brand Dust Collection Products
- MFR # DMHUD5
- Zoro # G704954415
- Country of Origin China
- Category Hand Grinder Accessories
Description
the main difference between the many brands of grinders is the diameter of the bearing housing. This is where all dust collectors are attached. On 7"-9" grinders, the bearing housings can vary in diameter from 1.75" to over 3". On the 4"-5" grinders, the bearing housings will vary from 1.5" to over 2". The dust muzzle ultra heavy duty has solved this problem. The adjustable fingers of the collar compensates for virtually all the differences in these bearing housings. The dust muzzle ultra heavy duty is excellent for grinding fiberglass, concrete, wood, paints and epoxies. It can be used with sandpaper, diamond cup wheels, 8" soft pads and wet-or-dry polishing pads. features: fits virtually all 4"-5" electric & pneumatic grinders convertible flip-up up skirt for grinding close to walls made from 1/4" thick flexible thermoplastic installs in minutes up to 99% efficient excellent for wet-or dry grinding and polishing
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
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm) (DHD91201)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 51/64 (52451)
- KIPP Adjustable Handle, Size: 3 3/8-16, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- MILWAUKEE TOOL 7" Wheel Guard Kit (49-12-0355)
- MAKITA 7" Rubber Backing Pad (192978-2)
- MILWAUKEE TOOL 9" Wheel Guard Kit (49-12-0345)
- MAKITA 4-1/2" - 5" Dust Extraction Cutting Guard (193794-5)
- CS UNITEC Basic Surface Finisher Kit for Metal (47003A)
- MILWAUKEE TOOL Flange (49-05-0041)
- WALTER SURFACE TECHNOLOGIES Clamp Nut-6161/50/6260 (30B005)
- Dust Collection Products Hand Grinder Accessories