Shop All Farm Animal Supplies
Durvet - Happy Hen D
Durvet-Happy Hen D-Happy Hen Spiral Leg Bands- Assorted Size 11-24 Pack 089-17022
Mfr # 698891
Zoro # G203983572
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durvet - Happy Hen D
- MFR # 698891
- Zoro # G203983572
- UPC # 855297003346
- Country of Origin United States
- Category Farm Animal Supplies
Description
HAPPY HEN SPIRAL LEG BANDSPlastic identification bands for chickens Fits most large-size hens
UPC : 855297003346
Color : ASSORTED
Size : SIZE 11/24 PACK
Length : 0.75
Width : 0.03
Height : 0.75
Product Type : Livestock Equip. & Supplies - Identification / Leg Band Identification
Shipping Dimensions: 0.75x0.03x0.75
UPC : 855297003346
Color : ASSORTED
Size : SIZE 11/24 PACK
Length : 0.75
Width : 0.03
Height : 0.75
Product Type : Livestock Equip. & Supplies - Identification / Leg Band Identification
Shipping Dimensions: 0.75x0.03x0.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tachometer Adaptor for Long 350 360 360C 445 445DT 445SD 445V 460 460DT 460SE Plus (4717707)
- CORONA TOOLS Hydroponic Scissors (FS 4130)
- SEYMOUR MIDWEST Mortar Hoe, 10", 66" Hardwood Handle (42434)
- LOGO BRANDS Chicago Bears 24 Can Cooler (606-63)
- LITTLE GIANT Poultry Feeder, 15 lb Capacity, 28Compartment, PlasticPolypropylene, FlipTop Mounting (820)
- MILLER MFG Pail Rubber 12 Quart (DF-12)
- GOOD LAND BEE SUPPLY Sheep Skin Beekeeping Gloves with Canvas Sleeves - Small & Honey Extracting Trowel Scraper / Shovel (GL-GLV-SHVL-SM)
- THE GERSON COMPANIES Gerson 20001B Tack Cloth - Light Tack; Blue Cotton; Economy 20 X 12 Mesh (GER-20001B)
- CFD Miller PDF1-Blue Plastic Dura Fork / Stable Fork (1209708)
- ALMO FULFILLMENT SERVICES LLC Hanover Outdoor Wooden Elevated Rabbit Hutch with Ramp, Run, Waterproof Roof and Removable Tray (HANRH0105-CDR)
- LITTLE GIANT Angle Bucket Blk 10Qt (BB10BLACK)
- Durvet - Happy Hen D Farm Animal Supplies