Shop All Impact Socket Sets
Durston Mfg
DURSTON VMVM600 Metric Stubbie Impact Hex Set
Mfr # VMVM600
Zoro # G803765554
product price: $50.79
/ea
$50.79
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
- Brand Durston Mfg
- MFR # VMVM600
- Zoro # G803765554
- Country of Origin China
- Category Impact Socket Sets
Description
8 piece set includes 6mm 7mm 8mm 10mm 12mm 14mm 17mm and 19mm Stubbie one piece drivers. All drivers are one piece design with 0.375 in. square drives. S2 steel for the strongest and hardest drivers available. Stubbie one piece impact drivers are 28mm long. Gun Metal blue plating. For use on power and hand impact tools.
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
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 24 TPI, 0.025" Thick, Carbon Steel (ZHEDR24 -5'4-1/2)
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C05005S4--21)
- DURHAM MFG Welder's Box, Gray, 3.3 cu ft, 30-1/2" W x 16-5/8" D x 12-3/16" H (JSCWB-163012-94T-D719)
- SUNEX 3/4" Drive Impact Hex Driver Set, SAE (4506)
- PROTO 3/4" Drive Deep Socket Set, SAE, 12 pcs (J55108)
- TEKTON 1 Inch Drive Deep 6-Point Impact Socket Set, 9-Piece (1-2 in.) (4892)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set (84915N)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- WESTWARD 1" Drive Impact Socket Set, SAE, 27 pcs (21WM43)
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- Durston Mfg Sockets & Ratchets