Shop All Tool Storage Accessories
Durston Manufacturing
WRENCH RACK RED PLASTIC 16"
Mfr # VIV516
Zoro # G501964730
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durston Manufacturing
- MFR # VIV516
- Zoro # G501964730
- UPC # 92308005160
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | WRENCH RACK RED PLASTIC 16" |
Color | Red |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- MILWAUKEE TOOL EXACT 2" Die (49-16-2670)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- GERBER Folding Knife, 3-1/2 In Blade (22-41432)
- DURSTON MANUFACTURING Socket Holder Rail 3/8" 16 clips (VIV421)
- DURSTON MANUFACTURING WRENCH HOLDER STEEL 12" (VIV515)
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- BK RESOURCES 5 Slot Utility Tool Holder with 6 Plastic Hooks (BK-UTH-5)
- UWS Replacement Keys, KEYCH510 (KEYCH510)
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray, Green (12043)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- Durston Manufacturing Tool Storage Accessories