Shop All Tool Storage Accessories
Durston Manufacturing
WRENCH PLASTIC 15" GRIPPER RED
Mfr # VIV514
Zoro # G201964740
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durston Manufacturing
- MFR # VIV514
- Zoro # G201964740
- UPC # 923080051406
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | WRENCH PLASTIC 15" GRIPPER RED |
Color | Red |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6236)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x36in.L (ESP75036)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #36 (C23178)
- DURSTON MANUFACTURING WRENCH HOLDER STEEL 12" (VIV515)
- DURSTON MANUFACTURING Socket Holder Rail 3/8" 16 clips (VIV421)
- DURSTON MANUFACTURING WRENCH RACK RED PLASTIC 16" (VIV516)
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- TEKTON 18 Inch 3-Rail Storage Tray (OSC77000)
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- Durston Manufacturing Tool Storage Accessories