Shop All Tool Storage Accessories
Durston Manufacturing
WRENCH HOLDER STEEL 12"
Mfr # VIV515
Zoro # G101964697
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durston Manufacturing
- MFR # VIV515
- Zoro # G101964697
- UPC # 923080051505
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | WRENCH HOLDER STEEL 12" |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLOW GUN DELUXE 4" AIR -ORANGE W/RMVBL (AO1718)
- BON TOOL Concrete Placer, Aluminum With Hook, 60" Aluminum Handle (22-212)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125004)
- JONES STEPHENS Drain and Spud Wrench, Universal (J45010)
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- DURSTON MANUFACTURING Socket Holder Rail 3/8" 16 clips (VIV421)
- DURSTON MANUFACTURING WRENCH RACK RED PLASTIC 16" (VIV516)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Green (1204)
- UWS Replacement Keys, KEYCH510 (KEYCH510)
- POWERBUILT Magnetic Tray 5-1/2"X 9 1/2" (648357)
- HANSEN GLOBAL Socket Holder 1/4 in. Drive SAE fits Regular and Deep (1403)
- Durston Manufacturing Tool Storage Accessories