Shop All Tool Storage Accessories
Durston Manufacturing
WRENCH 11" GRIPPER RED PLASTIC
Mfr # VIV513
Zoro # G601964586
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durston Manufacturing
- MFR # VIV513
- Zoro # G601964586
- UPC # 92308005139
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | WRENCH 11" GRIPPER RED PLASTIC |
Color | Red |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ratchet End Sleeve Crimper (43612)
- CRESCENT NICHOLSON 10" General Purpose Laminate File with Handle (21690NN)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- X-ACTO Hobby Knife #2 (XWA3202E)
- DURSTON MANUFACTURING Socket Holder Rail 3/8" 16 clips (VIV421)
- DURSTON MANUFACTURING WRENCH HOLDER STEEL 12" (VIV515)
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- DURSTON MANUFACTURING WRENCH RACK RED PLASTIC 16" (VIV516)
- NANUK CASES Customized Foam Insert (935) for 2 Bodie, 935-FOAM_DSLR (935-FOAM_DSLR)
- MAPP CASTER Tool Box and Job Box Casters, 6" Phenolic Wheel Casters, 4800# Cap. (146DURB620-TOOLBOX)
- NANUK CASES Foam Inserts (6 Part) for 938 Case (938-FOAM)
- Durston Manufacturing Tool Storage Accessories