Shop All Tamper-Resistant Screws
Durston Manufacturing
1/4 in Hex Button Tamper Resistant Screw, Stainless Steel, Plain Finish
Mfr # VIVTD30
Zoro # G602136777
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Inch
- Fastener Length 1/4 in
- Drive Size T30
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durston Manufacturing
- MFR # VIVTD30
- Zoro # G602136777
- UPC # 92308203009
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Fastener Length | 1/4 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73828)
- ZORO SELECT #6-32 x 1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0025)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121400)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141503)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151130)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91570)
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31200)
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81140)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81410)
- Durston Manufacturing Tamper-Resistant Screws