Shop All Portable & Inverter Generators
Duromax
XP9000IH iH Series 459 CC Dual Fuel Inverter Portable Generator with CO Alert /240V
Mfr # 368XP9000IH
Zoro # G411593679
product price: $4,448.99
/ea
Free Shipping & Returns
$4,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # 368XP9000IH
- Zoro # G411593679
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable and Inverter Generator |
Description
Discover the power of clean and quiet energy with the DuroMax XP9000IH iH Series 459 CC dual fuel inverter portable generator with CO alert - 9000/7600W. This unit can generate a peak 9000 watts of power to power your essential electronics at home on the job or in recreational settings. The implemented alert system eliminates the threat of carbon monoxide poisoning by automatically shutting down the generator when harmful fumes are detected.This inverter features a digital control center so you can monitor and adjust the power output fuel level fuel choice and running hours with ease. The control center also houses a push button start and an LCD display that shows the hours run voltage output and load level. A range of outlets are included to fit your needs including four 120V rated for 20 amps and one 120/240V rated for 30 amps along with a USB A and a USB C outlet to charge portable electronics without the need for a standard power adapter.Whether you're dealing with harsh weather equipment failure or any other situation that results in an unexpected blackout there's no time for guesswork - you need to be able to fire up a reliable generator at any given moment and fuel up with whatever is readily available. The dual fuel configuration allows your generator to run on either standard gasoline or a propane tank to allow for the freedom and flexibility of choice when you need it most. This DuroMax portable generator is designed to be mobile and versatile with the ability to provide clean power wherever and whenever it's required.Technical Information:Starting Wattage gasoline: 9000 wattsRunning Wattage gasoline: 7600 wattsStarting Wattage propane: 8550 wattsRunning Wattage: propane: 7200 wattsStart Type: Push ButtonEngine CC: 459Fuel Tank Capacity gasoline: 6.9 gallonsSuggested Fuel Tank Capacity propane: 40 lb. minimum# of Outlets: 5Outlet Types: 4 AC 120V 20A 1 AC 120/240V 30ARun Time at 50% Load gasoline: 11 hoursRun Time at 50% Load propane: 9 hoursThis Item Includes:GeneratorOil FunnelSpark Plug WrenchRemote ControlBattery TenderOwner's ManualOverall Dimensions:Length: 27''Width: 21''Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412161608C)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- CRAFTSMAN Portable and Inverter Generator, 1,700 W Rated, 2,200 W Surge, 14.1 A A (C001002)
- CHAMPION POWER EQUIPMENT CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111 (1411111)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- Duromax Portable & Inverter Generators