Shop All Portable & Inverter Generators
Duromax
XP4500IH iH Series 223 CC Dual Fuel Inverter Portable Generator with CO Alert
Mfr # 368XP4500IH
Zoro # G411593754
product price: $2,565.99
/ea
Free Shipping & Returns
$2,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # 368XP4500IH
- Zoro # G411593754
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable and Inverter Generator |
Description
Discover the power of clean and quiet energy with the DuroMax XP4500IH iH Series 223 CC dual fuel inverter portable generator with CO alert - 4500/3600W. This unit can generate a peak 4500 watts of power to power your essential electronics at home on the job or in recreational settings. The implemented alert system eliminates the threat of carbon monoxide poisoning by automatically shutting down the generator when harmful fumes are detected.This inverter features a digital control center so you can monitor and adjust the power output fuel level and running hours with ease. The control center also houses a push button start and an LCD display that shows the hours run voltage output and load level. A range of outlets are included to fit your needs including two 120V rated for 20 amps and one 120V rated for 30 amps along with a USB A and a USB C outlet to charge portable electronics without the need for a standard power adapter.Whether you're dealing with harsh weather equipment failure or any other situation that results in an unexpected blackout there's no time for guesswork - you need to be able to fire up a reliable generator at any given moment and fuel up with whatever is readily available. The dual fuel configuration allows your generator to run on either standard gasoline or a propane tank to allow for the freedom and flexibility of choice when you need it most. This DuroMax portable generator is designed to be mobile and versatile with the ability to provide clean power wherever and whenever it's required.Technical Information:Starting Wattage gasoline: 4500 wattsRunning Wattage gasoline: 3600 wattsStarting Wattage propane: 4275 wattsRunning Wattage: propane: 3420 wattsStart Type: Remote Start and Push ButtonEngine CC: 223Fuel Tank Capacity gasoline: 2.64 gallonsSuggested Fuel Tank Capacity propane: 20 lb. minimum# of Outlets: 3Outlet Types: 2 AC 120V 20A 1 AC 120V 30ARun Time at 50% Load gasoline: 8 hoursRun Time at 50% Load propane: 11 hoursThis Item Includes:GeneratorOil FunnelSpark Plug WrenchPropane RegulatorRemote Start ControlBattery TenderOwner's ManualOverall Dimensions:Length: 19''Width: 24''Height: 22''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 300A, 600V AC, Indicating (AJT300)
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane/Natural Gas, 10,500 W/9,500 W/8,500 W Rated (XP13000HXT)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 10,500 W/9,975 W Rated, 13,000 W/12,350 W Surge (XP13000HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 3,600 W/3,420 W Rated, 120V AC, 30/28.5 A (XP4500iH)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- Duromax Portable & Inverter Generators