Duromax

XP3100PWT 208 CC Gas Engine Pressure Washer with Turbo Nozzle - 3100 PSI 2.5 GPM


product price: $734.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve your cleaning experience with the DuroMax XP3100PWT 208 CC gas engine pressure washer with turbo nozzle - 3100 PSI 2.5 GPM. This unit offers an incredible 3100 PSI / 2.5 GPM output and it is equipped with a powerful 208 CC 4-stroke OHV engine. Whether you're cleaning a building's exterior walkway vehicle or deck this pressure washer is ideal for both professionals and first-time users.The engine and pump placement on this washer is designed for streamlined mobility over uneven terrains and two large sturdy rear 12'' wheels allow you to move the unit with ease. A durable welded frame protects the engine and pump to maintain extensive durability. With safety and convenience at the forefront of this unit's construction additional features like the spray gun's safety switch that must be disengaged to operate the spray wand works to offer you the peace of mind you need.Five quick-connect nozzles allow for a variety of spray styles and ranges with the option to implement soap application and an optimized turbo nozzle. The cushioned easy-pull trigger helps reduce hand and arm fatigue for lasting grip and the addition of quick-change connectors make installing the hose a snap while a rear hose connection allows you to safely access all angles of whatever you're spraying. Plus the spray gun high pressure hose and nozzles can all be stored on board the washer so that it is ready to use move and store with ease!This Item Includes:- Pressure Washer- Spray Gun Extension Wand with Quick Connect Fitting- High Pressure 1/4'' X 25' Nylon Braided Hose- 6 Spray Nozzles - 0 Degree 15 Degree 25 Degree 40 Degree Soap Nozzle and Turbo Nozzle- Owner's ManualOverall Dimensions:Length: 24''Width: 20''Height: 21 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.